Enclosed Letter Board, 3 Door, Flannel, Walnut Frame, 4 ft H x 6 ft W, Black

  • Mfr # PN34872B-BK

  • Zoro # G6226407


product price:  $1,008.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Board Color
Black
Width
72 in
Board Material
Letterboard
Height
48 in
Size
4'W x 6'H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN34872B-BK
Zoro #
G6226407
UPC #
014935248147
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in
Size
4'W x 6'H

Details

Frame Color
Walnut
Item
Enclosed Letterboard,48"x72",Wood
Board Color
Black
Board Material
Letterboard

Description

Enclosed Letterboard,48 In.x72 In.,Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.