Zoro Homepage
This item is Discontinued.
Ghent Enclosed Letter Board, 2 Door, Flannel, 3 ft H x 4 ft W, Burgundy PA23648B-BG

Enclosed Letter Board, 2 Door, Flannel, 3 ft H x 4 ft W, Burgundy (Discontinued)

  • Mfr # PA23648B-BG
  • Zoro # G6227746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA23648B-BG
Zoro #
G6227746
UPC #
14935252168
Country of Origin
United States

Dimensions

Height
36 in
Width
48 in
Size
3'W x 4'H

Details

Frame Color
Satin
Item
Enclosed Letterboard,36"x48",Satin
Board Color
Burgundy
Board Material
Letterboard

Description

Enclosed Letterboard,36 In.x48 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.