Zoro Homepage
This item is Discontinued.
Ghent Enclosed Letter Board, 2 Door, Flannel, Walnut Frame, 3 ft H x 5 ft W, Burgndy PN23660B-BG

Enclosed Letter Board, 2 Door, Flannel, Walnut Frame, 3 ft H x 5 ft W, Burgndy (Discontinued)

  • Mfr # PN23660B-BG
  • Zoro # G6227229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN23660B-BG
Zoro #
G6227229
UPC #
14935215170
Country of Origin
United States

Dimensions

Width
60 in
Height
36 in
Size
3'W x 5'H

Details

Frame Color
Walnut
Item
Enclosed Letterboard,36"x60",Wood
Board Color
Burgundy
Board Material
Letterboard

Description

Enclosed Letterboard,36 In.x60 In.,Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.