Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ghent Enclosed Letter Board, 3 Door, Flannel, Oak Frame, 3 ft H x 6 ft W, Burgundy PW33672B-BG

Enclosed Letter Board, 3 Door, Flannel, Oak Frame, 3 ft H x 6 ft W, Burgundy (Discontinued)

  • Mfr # PW33672B-BG
  • Zoro # G6226915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW33672B-BG
Zoro #
G6226915
UPC #
14935256166
Country of Origin
United States

Dimensions

Height
36 in
Width
72 in
Size
4'W x 5'H

Details

Frame Color
Oak
Item
Enclosed Letterboard,36"x72",Wood
Board Color
Burgundy
Board Material
Letterboard

Description

Enclosed Letterboard,36 In.x72 In.,Wood


  • •Flannel letter panel features 1/4" precision grooves for easy letter insertion.
  • •Includes set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
  • •Doors feature shatter-resistant acrylic, locks and keys for added security.
  • •Pre-drilled holes allow for easy and secure mounting.
  • •10-year manufacturer warranty.
  • •Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.