Zoro Homepage

Enclosed Bulletin Board, 3 Door, Flannel, Ill Hdlnr Frm, 4 ft H x 8 ft W, Black

  • Mfr # PABL10-BK

  • Zoro # G6226285


product price: $1,939.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Frame Color
Satin
Board Color
Black
Height
48 in
Board Material
Letterboard
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PABL10-BK
Zoro #
G6226285
UPC #
14935971779
Country of Origin
United States

Dimensions

Height
48 in
Width
96 in
Size
4'W x 8'H

Details

Frame Color
Satin
Item
Enclosed Letterboard,48"x96",Satin
Board Color
Black
Board Material
Letterboard

Description

Enclosed Letterboard,48 In.x96 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.