Enclosed Outdoor Bulletin Board 36x30", Tack

  • Mfr # PA13630VX-181

  • Zoro # G7355887


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Vinyl
Board Color
Caramel
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA13630VX-181
Zoro #
G7355887
UPC #
014935516406
Country of Origin
United States

Dimensions

Width
30 in
Height
36 in
Size
3'W x 2.5'H
Overall Height
36 in
Overall Width
30 in
Board Height - Side 1
31 7/16 in
Board Width - Side 1
25 7/16 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Vinyl
Board Color
Caramel
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
1
Item
Enclosed Bulletin Board
Includes
(2) Keys
Door Type
Swing
Frame Material
Aluminum
Door Material
Aluminum
For Use
Outdoor
Enclosed Bulletin Board Sub-Category
Outdoor Enclosed Bulletin Board
Color
Caramel
Includes Mounting Hardware
Mounting Hardware Included
Door Window Material
Acrylic
Magnetic - Side 1
Non-Magnetic
Board Material - Side 1
Vinyl
Reversible
Not Reversible
Interior/Exterior Use
Interior/Exterior
Board Color - Side 1
Brown

Description

Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 30 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Caramel, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.