Enclosed Outdoor Bulletin Board 72x36", Vinyl (Discontinued)
- Mfr # PB33672VX-181
- Zoro # G2243967
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB33672VX-181
Zoro #
G2243967
UPC #
014935517908
Country of Origin
United States
Dimensions
Width
72 in
Height
36 in
Details
Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Vinyl
Board Color
Caramel
Frame Color
Bronze
Board Frame Material
Aluminum
Mounting/Mobility Type
Wall Mounted
Frame Material
Aluminum
Number of Doors
3
Item
Enclosed Bulletin Board
Includes
(2) Keys, Locks
Door Type
Hinged
Enclosed Bulletin Board Sub-Category
Outdoor Enclosed Bulletin Board
For Use
Outdoor
Door Material
Acrylic
Description
Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 72 in, Height 36 in, Board Frame Material Aluminum, Frame Color Bronze, Board Color Caramel, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Locks, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.