Enclosed Outdoor Bulletin Board 72x48", Vinyl

  • Mfr # PA34872VX-181

  • Zoro # G8633965


product price:  $855.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Vinyl
Board Color
Caramel
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA34872VX-181
Zoro #
G8633965
UPC #
014935517007
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in
Depth
2.3"
Overall Height
48 in
Size
4'W x 6'H
Overall Width
72 in
Board Height - Side 1
42 9/16 in
Board Width - Side 1
19 7/16 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Vinyl
Board Color
Caramel
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
3
Item
Enclosed Bulletin Board
Door Material
Aluminum
Door Type
Swing
Includes
(2) Keys
For Use
Outdoor
Frame Material
Aluminum
Enclosed Bulletin Board Sub-Category
Outdoor Enclosed Bulletin Board
Color
Caramel
Includes Mounting Hardware
Mounting Hardware Included
Board Material - Side 1
Vinyl
Interior/Exterior Use
Interior/Exterior
Reversible
Not Reversible
Magnetic - Side 1
Non-Magnetic
Board Color - Side 1
Brown
Door Window Material
Acrylic

Description

Enclosed Bulletin Board, Push-Pin, Board Material Vinyl, Width 72 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Caramel, Number of Doors 3, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Outdoor Enclosed Bulletin Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.