Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black

  • Mfr # PA12418TR-BK

  • Zoro # G6809677


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Recycled Rubber
Board Color
Black
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA12418TR-BK
Zoro #
G6809677
UPC #
014935280000
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Size
2'W x 1.5'H
Overall Height
24 in
Overall Width
18 in
Board Height - Side 1
19 7/16 in
Board Width - Side 1
13 7/16 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Recycled Rubber
Board Color
Black
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
1
Item
Enclosed Bulletin Board
Includes
Keys, Lock
Door Type
Swing
Door Material
Aluminum
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
For Use
Indoor
Frame Material
Aluminum
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Interior/Exterior Use
Interior
Reversible
Not Reversible
Board Color - Side 1
Black
Door Window Material
Acrylic
Magnetic - Side 1
Non-Magnetic
Board Material - Side 1
Rubber

Description

Enclosed Bulletin Board, Push-Pin, Board Material Recycled Rubber, Width 18 in, Height 24 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 1, Door Type Swing, Includes Keys, Lock, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.