Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Rubber Bulletin Board 36"x60", 2 Door

  • Mfr # PA23660TR-CF

  • Zoro # G7190111


product price: $572.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Recycled Rubber
Width
60 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA23660TR-CF
Zoro #
G7190111
UPC #
014935280253
Country of Origin
United States

Dimensions

Width
60 in
Height
36 in
Size
3'W x 5'H
Overall Height
36 in
Overall Width
60 in
Board Height - Side 1
31 7/16 in
Board Width - Side 1
25 7/16 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Recycled Rubber
Board Color
Confetti
Board Frame Material
Aluminum
Frame Color
Silver
Mounting/Mobility Type
Wall Mounted
Number of Doors
2
Item
Enclosed Bulletin Board
Door Material
Aluminum
For Use
Indoor
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
Door Type
Swing
Frame Material
Aluminum
Includes
Keys, Lock
Color
Confetti
Includes Mounting Hardware
Mounting Hardware Included
Door Window Material
Acrylic
Reversible
Not Reversible
Magnetic - Side 1
Non-Magnetic
Interior/Exterior Use
Interior
Board Color - Side 1
Confetti
Board Material - Side 1
Rubber

Description

Enclosed Bulletin Board, Push-Pin, Board Material Recycled Rubber, Width 60 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Confetti, Number of Doors 2, Door Type Swing, Includes Keys, Lock, Mounting/Mobility Type Wall Mounted, Door Material Aluminum, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.