Enclosed Bulletin Board, 2 Door, Recycled Rubber, 4 ft H x 5 ft W, Tan Speckled

  • Mfr # PA24860TR-TN

  • Zoro # G6232628


product price: $735.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Board Material
Recycled Rubber
Board Color
Tan Speckled
Width
60 in
Height
48 in
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA24860TR-TN
Zoro #
G6232628
UPC #
014935280161
Country of Origin
United States

Dimensions

Width
60 in
Height
48 in
Size
4'W x 5'H

Details

Board Material
Recycled Rubber
Board Color
Tan Speckled
Frame Color
Satin
Item
Enclosed Rbr Bulletin Board,2 Dr,48"x60"
Color
Tan

Description

Enclosed Rbr Bulletin Board,2 Dr,48 In.x60 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.