Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Vinyl Bulletin Board 36x60", Satin

  • Mfr # PA23660VX-193

  • Zoro # G6223546


product price: $602.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Board Material
Vinyl
Board Color
Silver
Width
60 in
Height
36 in
Board Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA23660VX-193
Zoro #
G6223546
UPC #
14935516765
Country of Origin
United States

Dimensions

Width
60 in
Height
36 in
Depth
2.25 in
Size
3'W x 5'H

Details

Board Material
Vinyl
Board Color
Silver
Board Frame Material
Aluminum
Frame Color
Satin
Item
Enclose Vnyl Bulletin Board,36x60",Satin
Color
Silver

Description

Ghent's Enclosed Vinyl Bulletin Board is the perfect way to display messages, pictures, and important information securely. The message center is made with a vinyl tack surface that hides pin holes and holds up under repeated tacking, providing years of reliable service. When used outside, our vinyl board will not break down or mold, unlike cork enclosed boards. You do not have to worry about damage from weather or humidity as long as you hang the board under an awning or overhang. Ghent's enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame. You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware which adds protection from vandalism. The colored vinyl surface is paired with an aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Vinyl Bulletin Board carries a 10-year warranty. Perfect for indoor and outdoor use.


  • Concealed corner brackets allow for easy and secure mounting.
  • Vinyl fabric tack surface with sealed back for outdoor use when mounted under awning or overhang.
  • Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
  • Carries a 10-year manufacturer warranty.
  • Available in additional frame and vinyl color choices.
  • Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.