Enclosed Bulletin Board, 3 Door, Vnyl, Ill Hdlnr Frm, 3 ft H x 6 ft W, Caramel

  • Mfr # PAVLX8-181

  • Zoro # G6222916


product price:  $1,331.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Board Material
Vinyl
Board Color
Caramel
Width
72 in
Height
36 in
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAVLX8-181
Zoro #
G6222916
UPC #
014935520403
Country of Origin
United States

Dimensions

Width
72 in
Height
36 in
Size
3'W x 6'H

Details

Board Material
Vinyl
Board Color
Caramel
Frame Color
Satin
Item
Enclose Vnyl Bulletin Board,36x72",Satin
Color
Caramel

Description

Enclose Vnyl Bulletin Board,36x72 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.