Enclosed Bulletin Board, 3 Door, Vinyl, Hdlnr Frame, 4 ft H x 8 ft W, Stone

  • Mfr # PAVX10-199

  • Zoro # G6221227


product price: $1,514.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Board Material
Vinyl
Board Color
Stone
Width
96 in
Height
48 in
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAVX10-199
Zoro #
G6221227
UPC #
014935519094
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in
Size
4'W x 8'H

Details

Board Material
Vinyl
Board Color
Stone
Frame Color
Satin
Item
Enclose Vnyl Bulletin Board,48x96",Satin
Color
Stone

Description

Enclose Vnyl Bulletin Board,48x96 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.