Enclosed Whiteboard, 1 Door, Por/Mag, Walnut Frame, 2 ft H x 18 in W, White

  • Mfr # PN12418M-M1

  • Zoro # G6220895


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Board Material
Porcelain
Board Color
White
Width
24"
Height
18"
Frame Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN12418M-M1
Zoro #
G6220895
UPC #
014935281403
Country of Origin
United States

Dimensions

Width
24"
Height
18"
Size
2'W x 1.5'H

Details

Board Material
Porcelain
Board Color
White
Frame Color
Walnut
Number of Doors
1
Item
Enclosed Whiteboard
Color
Walnut

Description

Enclosed Whiteboard,24"x18",1 Dr,Walnut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.