
EZ Mobile Glassboard, Aluminum Frame, Magnetic, 75''H x 38''W, Yellow
Mfr # EZ1MA7538YW
Zoro # G215764442
product price:Â $1,700.99
/eaKey Features
Height
74.63 in
Width
38 in
Depth
24 in
Frame Color
Aluminum
Board Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EZ1MA7538YW
Zoro #
G215764442
UPC #
014935340063
Country of Origin
United States
Dimensions
Height
74.63 in
Width
38 in
Depth
24 in
Details
Frame Color
Aluminum
Board Color
Yellow
Board Material
Glass
Frame Material
Anodized Aluminum
Features
Accepts Magnets
Standards
TAA Compliant
Magnetic or Non-Magnetic
Magnetic
Description
Ghent's EZ Mobile Glassboard makes collaboration easy. Sleek aluminum framing, magnetic glassboard surface, and durable casters are combined to create an aesthetically pleasing, functional, and affordable mobile. Glass surface will not ghost or stain. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.
- Features a non-ghosting, non-staining, magnetic glass surface.
- Glassboard surface is painted with water-based paint.
- Heavy-duty locking casters move easily over carpet to tile.
- Satin aluminum frame with mitered corners.
- EZ Mobile carries a 10 Year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.