
EZ Mobile Glassboard, Aluminum Frame, Magnetic, 75"H x 62"W, Rose
Mfr # EZ1MA7562RS
Zoro # G822773387
product price: $4,699.99
/eaKey Features
Color
Rose
Frame Color
Satin
Frame Material
Aluminum
Height
75 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EZ1MA7562RS
Zoro #
G822773387
UPC #
014935410735
Country of Origin
United States
Dimensions
Height
75 in
Width
62 in
Details
Item
Mobile Board
Color
Rose
Frame Color
Satin
Frame Material
Aluminum
Material
Glass
Description
Ghent’s EZ Mobile Glassboard is a versatile, double-sided markerboard for use in educational, workplace, and industrial applications. This mobile was designed to be a durable work tool. A sleek, satin-anodized aluminum frame with mitered corners frames a magnetic or non-magnetic tempered glass writing surface. The easy-to-wipe surface requires less cleaning, achieving a long-lasting communication tool without the hassle. Available in any of Ghent’s Color Library glass colors, you’re sure to find an option to match your interior aesthetic. Heavy-duty casters allow for easy movement between different flooring surfaces so the mobile can be where you need it when you need it. A vertical orientation creates ample room for brainstorming and collaborating. Use multiple mobiles to divide and create smaller spaces for smaller group work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.