EZ Mobile Glassboard, Aluminum Frame, Non-Magnetic, 75''H x 38''W, Beige
- Mfr # EZ1NA7538BG
- Zoro # G715764270
product price:Â
$
1,475.99
/ea
Key Features
Width
38 in
Height
74.63 in
Board Material
Glass
Board Color
Beige
Frame Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ1NA7538BG
- Zoro #
- G715764270
- UPC #
- 14935340087
- Country of Origin
- United States
- Board Material
- Glass
- Board Color
- Beige
- Frame Color
- Aluminum
- Frame Material
- Anodized Aluminum
- Magnetic or Non-Magnetic
- Non-Magnetic
- Standards
- TAA Compliant
Dimensions
- Width
- 38 in
- Height
- 74.63 in
- Depth
- 24 in
Description
Ghent's EZ Mobile Glassboard makes collaboration easy. Sleek aluminum framing, glassboard surface, and durable casters are combined to create an aesthetically pleasing, functional, and affordable mobile. Glass surface will not ghost or stain. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.
- Features a non-ghosting, non-staining, non-magnetic glass surface.
- Glassboard surface is painted with water-based paint.
- Heavy-duty locking casters move easily over carpet to tile.
- Satin aluminum frame with mitered corners.
- EZ Mobile carries a 10 Year warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.