EZ Mobile Glassboard, Aluminum Frame, Non-Magnetic, 75''H x 38''W, Rose

  • Mfr # EZ1NA7538RS

  • Zoro # G115764689


product price:  $1,475.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Board Material
Glass
Frame Color
Aluminum
Frame Material
Anodized Aluminum
Depth
24 in
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ1NA7538RS
Zoro #
G115764689
UPC #
014935340223
Country of Origin
United States

Dimensions

Depth
24 in
Width
38 in
Height
74.63 in

Details

Board Material
Glass
Frame Color
Aluminum
Frame Material
Anodized Aluminum
Board Color
Rose
Standards
TAA Compliant
Magnetic or Non-Magnetic
Non-Magnetic

Description

Ghent's EZ Mobile Glassboard makes collaboration easy. Sleek aluminum framing, glassboard surface, and durable casters are combined to create an aesthetically pleasing, functional, and affordable mobile. Glass surface will not ghost or stain. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.


  • Features a non-ghosting, non-staining, non-magnetic glass surface.
  • Glassboard surface is painted with water-based paint.
  • Heavy-duty locking casters move easily over carpet to tile.
  • Satin aluminum frame with mitered corners.
  • EZ Mobile carries a 10 Year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.