
EZ Mobile Glassboard, Aluminum Frame, Non-Magnetic, 75''H x 38''W, Yellow
Mfr # EZ1NA7538YW
Zoro # G015765632
product price:Â $1,475.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Width
38 in
Height
74.63 in
Board Material
Glass
Board Color
Yellow
Frame Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EZ1NA7538YW
Zoro #
G015765632
UPC #
014935340261
Country of Origin
United States
Dimensions
Width
38 in
Height
74.63 in
Depth
24 in
Details
Board Material
Glass
Board Color
Yellow
Frame Color
Aluminum
Frame Material
Anodized Aluminum
Magnetic or Non-Magnetic
Non-Magnetic
Standards
TAA Compliant
Description
Ghent's EZ Mobile Glassboard makes collaboration easy. Sleek aluminum framing, glassboard surface, and durable casters are combined to create an aesthetically pleasing, functional, and affordable mobile. Glass surface will not ghost or stain. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.
- Features a non-ghosting, non-staining, non-magnetic glass surface.
- Glassboard surface is painted with water-based paint.
- Heavy-duty locking casters move easily over carpet to tile.
- Satin aluminum frame with mitered corners.
- EZ Mobile carries a 10 Year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.