EZ Mobile Glassboard, Aluminum Frame, Non-Magnetic, 75"H x 50"W, Grape

  • Mfr # EZ1NA7550GP

  • Zoro # G022773248


product price:  $3,122.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Glass
Frame Material
Aluminum
Color
Grape
Height
75 in
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ1NA7550GP
Zoro #
G022773248
UPC #
014935410858
Country of Origin
United States

Dimensions

Height
75 in
Width
50 in

Details

Material
Glass
Frame Material
Aluminum
Color
Grape
Frame Color
Satin
Item
Mobile Board

Description

Ghent’s EZ Mobile Glassboard is a versatile, double-sided markerboard for use in educational, workplace, and industrial applications. This mobile was designed to be a durable work tool. A sleek, satin-anodized aluminum frame with mitered corners frames a magnetic or non-magnetic tempered glass writing surface. The easy-to-wipe surface requires less cleaning, achieving a long-lasting communication tool without the hassle. Available in any of Ghent’s Color Library glass colors, you’re sure to find an option to match your interior aesthetic. Heavy-duty casters allow for easy movement between different flooring surfaces so the mobile can be where you need it when you need it. A vertical orientation creates ample room for brainstorming and collaborating. Use multiple mobiles to divide and create smaller spaces for smaller group work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.