
EZ Mobile Porcelain Whiteboard, Aluminum Frame, Magnetic, 75''H x 38''W
Mfr # EZ6MA7538
Zoro # G515765583
product price: $1,118.99
/eaKey Features
Board Color
White
Features
Accepts Magnets
Depth
24 in
Frame Color
Satin
Board Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ6MA7538
Zoro #
G515765583
UPC #
014935340278
Country of Origin
United States
Dimensions
Depth
24 in
Width
38 in
Height
74.63 in
Details
Board Color
White
Features
Accepts Magnets
Frame Color
Satin
Board Material
Porcelain
Frame Material
Aluminum
Standards
TAA Compliant
Description
Ghent's EZ Mobile Whiteboard makes collaboration easy. Sleek aluminum framing, magnetic porcelain surface, and durable casters are combined to create an aesthetically pleasing, functional, and affordable mobile. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards.
- Features a non-ghosting, non-staining, magnetic porcelain surface.
- Vertical orientation creates ample room for notes and brainstorming.
- Heavy-duty locking casters move easily over carpet to tile.
- Satin aluminum frame with mitered corners.
- EZ Mobile carries a 10 Year warranty.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.