Zoro Homepage

Fabric Bulletin Board 12"x48", Gray

  • Mfr # TF14-91

  • Zoro # G6217876


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Width
47.88 in
Height
11.88 in
Size
12 in x 48 in
Board Material
Fabric
Board Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF14-91
Zoro #
G6217876
UPC #
14935175160
Country of Origin
United States

Dimensions

Width
47.88 in
Height
11.88 in
Size
12 in x 48 in
Depth
0.44 in

Details

Board Material
Fabric
Board Color
Gray
Item
Fabric Bulletin Board,12"x48,Gray
Color
Gray

Description

Ghent's Fabric Wrapped Edge Bulletin Boards add style to offices, conference rooms, patient rooms and corridors while providing a sturdy tack surface for posters, announcements and other notices. The warm fabrics are color-fast and will remain free from damage even after years of repeated tacking. The soft radius corners and fabric-edge design make a tasteful addition to any décor. Backed by Ghent’s 10-year guarantee.


  • Fabric bulletin boards feature stylish radius corners with wrapped edges.
  • Heavy-weight fabric is color-fast and self-healing for long life.
  • 3/8" fiberboard backing provides strength and stability.
  • Carries a 10-year manufacturer warranty.
  • Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.