Fabric Bulletin Board 36"W x 24"H, Beige
Mfr # TF23-90
Zoro # G3728177
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Height
24 in
Size
24 in x 36 in
Board Material
Fabric
Board Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF23-90
Zoro #
G3728177
UPC #
014935175252
Country of Origin
United States
Dimensions
Width
36 in
Height
24 in
Size
24 in x 36 in
Overall Width
36 in
Overall Height
24 in
Details
Board Material
Fabric
Board Color
Brown
Item
Bulletin Board
For Use
Events, Offices, Schools
Board Frame Material
Fabric
Mounting/Mobility Type
Wall Mounted
Color
Beige
Includes Frame
Frame Included
Board Backing Material
Fiberboard
Description
Bulletin Board, Board Material Fabric, Board Color Brown, Board Frame Material Fabric, Width 36 in, Height 24 in, Frame Color Not Applicable, For Use Events, Offices, Schools, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.