Fabric Bulletin Board, Satin Aluminum Frame, 4’H x 10’W, Beige

  • Mfr # AT410F90

  • Zoro # G522773366


product price: $670.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
120 in
Color
Beige
Material
Fabric
Frame Material
Aluminum
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT410F90
Zoro #
G522773366
UPC #
014935412272
Country of Origin
United States

Dimensions

Width
120 in
Height
48 in

Details

Color
Beige
Material
Fabric
Frame Material
Aluminum
Item
Bulletin Board
Frame Color
Satin

Description

Ghent's Wrapped Bulletin Boards make a tasteful and practical design addition to any room. The tackable surface is perfect for hanging announcements and bulletins, encouraging communication and sharing important information with anyone who enters your space. Fabric is laminated to 3/8” fiberboard for improved performance in high use areas. The textured fabric masks pink holes to stand up to repeated use. Seven standard color options.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.