
Fabric Bulletin Board, Satin Aluminum Frame, 4’H x 6’W, Red
Mfr # AT46F98
Zoro # G522773243
product price: $405.99
/eaKey Features
Material
Fabric
Frame Color
Satin
Height
48 in
Frame Material
Aluminum
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT46F98
Zoro #
G522773243
UPC #
014935412661
Country of Origin
United States
Dimensions
Height
48 in
Width
72 in
Details
Item
Bulletin Board
Material
Fabric
Frame Color
Satin
Frame Material
Aluminum
Color
Red
Description
Ghent's Wrapped Bulletin Boards make a tasteful and practical design addition to any room. The tackable surface is perfect for hanging announcements and bulletins, encouraging communication and sharing important information with anyone who enters your space. Fabric is laminated to 3/8” fiberboard for improved performance in high use areas. The textured fabric masks pink holes to stand up to repeated use. Seven standard color options.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.