Zoro Homepage

Fabric Wrapped Bulletin Board, 2'H x 3'W, Red

  • Mfr # TF23-98

  • Zoro # G015765373


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Depth
0.44 in
Board Material
Fabric
Height
24 in
Size
2'H x 3'W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF23-98
Zoro #
G015765373
UPC #
14935036850
Country of Origin
United States

Dimensions

Width
36 in
Depth
0.44 in
Height
24 in
Size
2'H x 3'W

Details

Board Material
Fabric
Board Color
Red
Standards
TAA Compliant

Description

Ghent's Fabric Wrapped Edge Bulletin Boards add style to offices, conference rooms, patient rooms and corridors while providing a sturdy tack surface for posters, announcements and other notices. The warm fabrics are color-fast and will remain free from damage even after years of repeated tacking. The soft radius corners and fabric-edge design make a tasteful addition to any decor.


  • Fabric bulletin boards feature stylish radius corners with wrapped edges.
  • Heavy-weight fabric is color-fast and self-healing for long life.
  • 3/8" fiberboard backing provides strength and stability.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.