Zoro Homepage

Fabric Wrapped Bulletin Board, 2'H x 3'W, Teal

  • Mfr # TF23-97

  • Zoro # G215765562


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Depth
0.44 in
Height
24 in
Board Material
Fabric
Features
Accepts Magnets
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF23-97
Zoro #
G215765562
UPC #
14935036843
Country of Origin
United States

Dimensions

Depth
0.44 in
Height
24 in
Width
36 in
Size
2'H x 3'W

Details

Board Material
Fabric
Board Color
Teal
Features
Accepts Magnets
Standards
TAA Compliant

Description

Ghent's Fabric Wrapped Edge Bulletin Boards add style to offices, conference rooms, patient rooms and corridors while providing a sturdy tack surface for posters, announcements and other notices. The warm fabrics are color-fast and will remain free from damage even after years of repeated tacking. The soft radius corners and fabric-edge design make a tasteful addition to any decor.


  • Fabric bulletin boards feature stylish radius corners with wrapped edges.
  • Heavy-weight fabric is color-fast and self-healing for long life.
  • 3/8" fiberboard backing provides strength and stability.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.