
Fabric Wrapped Bulletin Board, 3'H x 4'W, Teal
Mfr # TF34-97
Zoro # G415765348
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Depth
0.44 in
Board Material
Fabric
Height
36 in
Width
46.5 in
Features
Accepts Magnets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF34-97
Zoro #
G415765348
UPC #
14935036874
Country of Origin
United States
Dimensions
Depth
0.44 in
Height
36 in
Width
46.5 in
Size
3'H x 4'W
Details
Board Material
Fabric
Features
Accepts Magnets
Board Color
Teal
Standards
TAA Compliant
Description
Ghent's Fabric Wrapped Edge Bulletin Boards add style to offices, conference rooms, patient rooms and corridors while providing a sturdy tack surface for posters, announcements and other notices. The warm fabrics are color-fast and will remain free from damage even after years of repeated tacking. The soft radius corners and fabric-edge design make a tasteful addition to any decor.
- Fabric bulletin boards feature stylish radius corners with wrapped edges.
- Heavy-weight fabric is color-fast and self-healing for long life.
- 3/8" fiberboard backing provides strength and stability.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.