Fabric Wrapped Bulletin Board, 4'H x 4'W, Gray, Square Corners

  • Mfr # 12UT44-W91

  • Zoro # G722773371


product price: $304.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Board Material
Fabric
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12UT44-W91
Zoro #
G722773371
UPC #
014935411725
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in

Details

Board Material
Fabric
Item
Bulletin Board
Board Color
Gray

Description

Ghent's Fabric Wrapped Edge Bulletin Boards add style to offices, conference rooms, patient rooms and corridors while providing a sturdy tack surface for posters, announcements and other notices. The warm fabrics are color-fast and will remain free from damage even after years of repeated tacking. The square corners and fabric-edge design make a tasteful addition to any décor.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.