
Fabric Wrapped Bulletin Board, 4'H x 4'W, Taupe, Square Corners
Mfr # 12UT44-W96
Zoro # G022773361
product price: $304.99
/eaKey Features
Height
48 in
Board Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12UT44-W96
Zoro #
G022773361
UPC #
014935411756
Country of Origin
United States
Dimensions
Width
48 in
Height
48 in
Details
Board Material
Fabric
Item
Bulletin Board
Board Color
Taupe
Description
Ghent's Fabric Wrapped Edge Bulletin Boards add style to offices, conference rooms, patient rooms and corridors while providing a sturdy tack surface for posters, announcements and other notices. The warm fabrics are color-fast and will remain free from damage even after years of repeated tacking. The square corners and fabric-edge design make a tasteful addition to any décor.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.