Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Wrapped Bulletin Board, 4'H x 5'W, Black, Square Corners

  • Mfr # 12UT45-W95

  • Zoro # G122773377


product price: $364.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
48 in
Board Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12UT45-W95
Zoro #
G122773377
UPC #
014935411824
Country of Origin
United States

Dimensions

Width
60 in
Height
48 in

Details

Item
Bulletin Board
Board Material
Fabric
Board Color
Black

Description

Ghent's Fabric Wrapped Edge Bulletin Boards add style to offices, conference rooms, patient rooms and corridors while providing a sturdy tack surface for posters, announcements and other notices. The warm fabrics are color-fast and will remain free from damage even after years of repeated tacking. The square corners and fabric-edge design make a tasteful addition to any décor.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.