
Fabric Wrapped Bulletin Board, 4'H x 6'W, Red
Mfr # TF46-98
Zoro # G015765243
product price: $357.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Height
47.88 in
Size
4'H x 6'W
Width
71.88 in
Depth
0.44 in
Board Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF46-98
Zoro #
G015765243
UPC #
14935036911
Country of Origin
United States
Dimensions
Height
47.88 in
Size
4'H x 6'W
Width
71.88 in
Depth
0.44 in
Details
Board Material
Fabric
Board Color
Red
Standards
TAA Compliant
Description
Ghent's Fabric Wrapped Edge Bulletin Boards add style to offices, conference rooms, patient rooms and corridors while providing a sturdy tack surface for posters, announcements and other notices. The warm fabrics are color-fast and will remain free from damage even after years of repeated tacking. The soft radius corners and fabric-edge design make a tasteful addition to any decor.
- Fabric bulletin boards feature stylish radius corners with wrapped edges.
- Heavy-weight fabric is color-fast and self-healing for long life.
- 3/8" fiberboard backing provides strength and stability.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.