Floor Display Case 60x72x16, White, Dark Bronze
- Mfr # 2075WB-BZ-WV
- Zoro # G7121731
product price:Â
$
2,616.99
/ea
Key Features
Height
72 in
Width
60 in
Depth
16 in
Frame Color
Dark Bronze
Board Color
Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2075WB-BZ-WV
- Zoro #
- G7121731
- UPC #
- 14935706357
- Country of Origin
- United States
Dimensions
- Height
- 72 in
- Width
- 60 in
- Depth
- 16 in
- Panel Width (In.)
- 60 in
Details
- Item
- Floor Display Case
- Frame Color
- Dark Bronze
- Board Color
- Walnut
- Number of Shelves
- 4 Half-Length Shelves
- Series
- Reliant
- Family Code
- 2075
Description
Waddell's Reliant Series combines the strength and durability of aluminum with either woodgrain vinyl or oak veneer to frame your accolades. These six-foot display cases are available in three select widths or with an option of a smaller three-foot high case, as well. Anodized aluminum framing that is available in Champagne, Dark Bronze or Natural Satin secures the sliding glass doors and incorporates a built-in lock for a protected display of your treasured memorabilia. Illuminate and customize your display with a lighted cornice and 4 half-length adjustable shelves. With Reliant, you have the opportunity to make a display that is something truly your own. The accent wood completes the design for a clean and uncluttered appearance making Reliant display cases accommodating to either a traditional or contemporary setting. All cases ship to you in Waddell’s exceptional packaging and come fully assembled. Reliant is backed by Waddell's Limited Lifetime Warranty and made in the USA.
- Wood grain vinyl or oak veneer base designed to help match many interior spaces
- Reliant cases combine the strength and durability of aluminum with the engaging look of wood.
- Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
- Optional lighting for added case versatility
- Limited Lifetime Warranty
- Made in the USA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.