Floor Display Case 72" x 48" x 16", Spirit Series, Satin/Purple

  • Mfr # 374PB-SN-PE

  • Zoro # G9887202


product price:  $1,975.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Height (In.)
72 in
Length (In.)
48 in
Width
48 in
Depth
16 in
Shelf Capacity (Lbs.)
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
374PB-SN-PE
Zoro #
G9887202
UPC #
014935773533
Country of Origin
United States

Dimensions

Height (In.)
72 in
Length (In.)
48 in
Width
48 in
Depth
16 in
Panel Width (In.)
48 in
Overall Height
72 in
Overall Width
48 in
Depth (In.)
16 in
Overall Depth
16 in

Details

Item
Freestanding Display Case
Shelf Capacity (Lbs.)
20 lb
Color
Purple
Material
Aluminum
Backing
Plaque Fabric
Includes
(2) Brackets per Shelf, (4) Half Length Glass Shelves, 12 in Height Base, Built-In Levelers, Built-In Lock
Series
Spirit
Number of Shelves
4
Laminate/Trim Color Options
Purple
Product Type
Freestanding Display Case
Shelf Capacity
20 lb
Back Material
Plaque Fabric
Includes Lock
Yes

Description

Freestanding Display Case, Overall Height 72 in, Overall Width 48 in, Overall Depth 16 in, Number of Shelves 4, Material Aluminum, Back Material Plaque Fabric, Color Purple, Includes Lock Yes, Shelf Capacity 20 lb, Includes (2) Brackets per Shelf, (4) Half Length Glass Shelves, 12 in Height Base, Built-In Levelers, Built-In Lock, Product Type Freestanding Display Case

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.