Floor Partition, Aluminum Frame with Magnetic Porcelain and Caramel Vinyl Panels, 72''H x 48''W
- Mfr # MP7248-20-8A
- Zoro # G315763086
Key Features
Specifications
Details
- MFR #
- MP7248-20-8A
- Zoro #
- G315763086
- UPC #
- 14935052430
- Country of Origin
- United States
- Material
- Porcelain
- Color
- White
- Standards
- TAA Compliant
- Features
- Accepts Magnets
- Board Frame Material
- Aluminum
- Panel Types
- Magnetic Porcelain and Caramel Vinyl Panels
- Frame Color
- Satin
Dimensions
- Panel Size
- 72 in H x 48 in W
- Overall Height
- 71.86 in
- Overall Width
- 48.063 in
- Overall Depth
- 2.04 in
Description
Turn your open workspace into a creative collaboration zone with Ghent's Floor Partition. Create a "third space" that functions the way you need it to without creating permanent walls. Combine the lightweight, but sturdy, aluminum frame with a porcelain whiteboard, tackable vinyl, or acrylic infill to create a unique collaboration unit that also helps define spaces. Intentionally simple in its design, Floor Partition works well in classrooms, offices, and break out areas to create visual privacy and spaces for collaborating. This line of freestanding partitions is modular and easy to setup, re-configure, and take down as needed. Floor Partition works well on its own, however each unit comes standard with the Flex Connector to join multiple units, allowing for angles to be created up to 90 degrees. For more complex configurations, additional connectors are available. Panels are assembled in less than 10 minutes and if change is needed and panels need to be rearranged, infills can be switched without disassembling the entire unit.
- Use one or more units to configure a room divider to create privacy.
- Easily change and rearrange surface panels without completely disassembling the entire unit with universal frame and panel dividers.
- Lightweight partition that can be easily moved around to create temporary walls and dividers.
- Standard Flex Connector provides 90-degree connections or can link multiple units together at any angle. Two are provided with each unit.
- Carries a 10-Year warranty.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.