Zoro Homepage

Floor Partition, Aluminum Frame with Silver Vinyl Panel, 72''H x 48''W

  • Mfr # MP7248-8F

  • Zoro # G515763077


product price: $719.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
71.86 in
Overall Width
48.063 in
Material
Vinyl
Color
Silver
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP7248-8F
Zoro #
G515763077
UPC #
014935052478
Country of Origin
United States

Dimensions

Overall Height
71.86 in
Overall Width
48.063 in
Overall Depth
2.04 in
Panel Size
72"H x 48"W

Details

Material
Vinyl
Color
Silver
Standards
TAA Compliant
Board Frame Material
Aluminum
Frame Color
Satin
Panel Types
Silver Vinyl Panel

Description

Turn your open workspace into a creative collaboration zone with Ghent's Floor Partition. Create a "third space"that functions the way you need it to without creating permanent walls. Combine the lightweight, but sturdy, aluminum frame with a porcelain whiteboard, tackable vinyl, or acrylic infill to create a unique collaboration unit that also helps define spaces. Intentionally simple in its design, Floor Partition works well in classrooms, offices, and break out areas to create visual privacy and spaces for collaborating. This line of freestanding partitions is modular and easy to setup, re-configure, and take down as needed. Floor Partition works well on its own, however each unit comes standard with the Flex Connector to join multiple units, allowing for angles to be created up to 90 degrees. For more complex configurations, additional connectors are available. Panels are assembled in less than 10 minutes and if change is needed and panels need to be rearranged, infills can be switched without disassembling the entire unit.


  • Use one or more units to configure a room divider to create privacy.
  • Easily change and rearrange surface panels without completely disassembling the entire unit with universal frame and panel dividers.
  • Lightweight partition that can be easily moved around to create temporary walls and dividers.
  • Standard Flex Connector provides 90-degree connections or can link multiple units together at any angle. Two are provided with each unit.
  • Carries a 10-Year warranty.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.