
Flyte Duo Double-Sided Frameless Magnetic Whiteboard, 18" x 24", White (2 Pack)
Mfr # FLYD-18-GM-WH-MP2
Zoro # G922773256
product price: $864.99
/ea
Free Shipping & Returns
Key Features
Material
GUV Magnetic Steel
Height
24 in
Width
18 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLYD-18-GM-WH-MP2
Zoro #
G922773256
UPC #
014935412852
Country of Origin
United States
Dimensions
Height
24 in
Width
18 in
Details
Material
GUV Magnetic Steel
Item
Whiteboard
Color
White
Description
Flyte Duo from Ghent is a double-sided, frameless, wall-mounted whiteboard designed for versatility and durability. One side features a glossy finish with Ghent’s proprietary GUV surface, ideal for everyday use. The other side offers a matte finish, perfect for projection. Its aluminum honeycomb core ensures that the board is both ultra-strong and ultra-light. With an all-metal construction, Flyte Duo starts flat and stays flat. The unframed nature allows for multiple boards to line up next to each other to create a large canvas for ideas and brainstorming. This whiteboard truly stands out. Because Flyte Duo uses magnets to adhere to the wall, the board can be flipped from one side to the other, allowing you to easily switch between the two surfaces. Installation is simple and can be done by one person with heavy-duty magnets, saving on labor costs. The magnetic surface is easy to clean, and resists ghosting, making it a durable choice for any workspace. Designed with end of life in mind, Flyte Duo is recyclable due to its all-metal construction, Flyte Duo ships in Ghent’s worry-free, Dura-Packed packaging and includes a marker and a microfiber eraser cloth for your convenience.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.