Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flyte Duo Double-Sided Frameless Magnetic Whiteboard, 4' x 16', White, Two Piece

  • Mfr # FLYD-416-GM-WH-2P

  • Zoro # G722773333


product price: $3,059.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
White
Height
96 in
Material
GUV Magnetic Steel
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLYD-416-GM-WH-2P
Zoro #
G722773333
UPC #
014935409388
Country of Origin
China

Dimensions

Height
96 in
Width
48 in

Details

Color
White
Material
GUV Magnetic Steel
Item
Whiteboard

Description

Flyte Duo from Ghent is a double-sided, frameless, wall-mounted whiteboard designed for versatility and durability. One side features a glossy finish with Ghent’s proprietary GUV surface, ideal for everyday use. The other side offers a matte finish, perfect for projection. Its aluminum honeycomb core ensures that the board is both ultra-strong and ultra-light. With an all-metal construction, Flyte Duo starts flat and stays flat. The unframed nature allows for multiple boards to line up next to each other to create a large canvas for ideas and brainstorming. This whiteboard truly stands out. Because Flyte Duo uses magnets to adhere to the wall, the board can be flipped from one side to the other, allowing you to easily switch between the two surfaces. Installation is simple and can be done by one person with heavy-duty magnets, saving on labor costs. The magnetic surface is easy to clean, and resists ghosting, making it a durable choice for any workspace. Designed with end of life in mind, Flyte Duo is recyclable due to its all-metal construction, Flyte Duo ships in Ghent’s worry-free, Dura-Packed packaging and includes a marker and a microfiber eraser cloth for your convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.