Grid Aria Low Profile Glassboard, 1x1'' Grid, Magnetic, 4'H x 6'W

  • Mfr # GRPARIASM21G-46

  • Zoro # G715763136


product price:  $1,304.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Board Color
Clear
Board Material
Glass
Standards
TAA Compliant
Features
Accepts Magnets
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPARIASM21G-46
Zoro #
G715763136
UPC #
014935042561
Country of Origin
United States

Dimensions

Depth
0.5 in
Height
48 in
Width
72 in
Size
4'H x 6'W

Details

Board Color
Clear
Board Material
Glass
Standards
TAA Compliant
Features
Accepts Magnets
Magnetic or Non-Magnetic
Magnetic
Image
1x1" Grid
Green Program
BIFMA Level 2 Certified

Description

Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's 1-inch Grid Graphic dry erase glassboards can be used anywhere. The graphics on our dry erasable glassboards are specially designed to encourage communication by providing an easy way to exchange information and measure goals and progress. Ideal for use in education, office, or manufacturing. The surface of Ghent's glassboard is easy to erase, allowing you to update information throughout the day. Our Low Profile Glassboard offers a lower support bar that doubles as a magnetic marker storage. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
  • Sits flush against the wall to prevent the collection of dust and debris.
  • Glass surface is resistant to bacteria and germs, which helps with infection prevention.
  • Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.