Grid Aria Low Profile Glassboard, 2x2'' Grid, Non-Magnetic, 4'H x 8'W

  • Mfr # GRPARIASN22G-48

  • Zoro # G915762939


product price:  $1,221.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Height
48 in
Depth
0.5 in
Standards
TAA Compliant
Board Material
Glass
Board Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPARIASN22G-48
Zoro #
G915762939
UPC #
014935043124
Country of Origin
United States

Dimensions

Height
48 in
Depth
0.5 in
Width
96 in
Size
4'H x 8'W

Details

Standards
TAA Compliant
Board Material
Glass
Board Color
Clear
Magnetic or Non-Magnetic
Non-Magnetic
Image
2x2" Grid
Green Program
BIFMA Level 2 Certified

Description

Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's 2-inch Grid Graphic dry erase glassboards can be used anywhere. The graphics on our dry erasable glassboards are specially designed to encourage communication by providing an easy way to exchange information and measure goals and progress. Ideal for use in education, office, or manufacturing. The surface of Ghent's glassboard is easy to erase, allowing you to update information throughout the day. Our Low Profile Glassboard offers a lower support bar that doubles as a magnetic marker storage. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
  • Sits flush against the wall to prevent the collection of dust and debris.
  • Glass surface is resistant to bacteria and germs, which helps with infection prevention.
  • Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.