Grid Harmony Glassboard w/ Standoffs, Round Corners, 2x2'' Grid, Non-Magnetic, 3'H x 4'W
- Mfr # GRPHMYRN22G-34
- Zoro # G315763222
Key Features
Specifications
Product Information
- MFR #
- GRPHMYRN22G-34
- Zoro #
- G315763222
- UPC #
- 14935044008
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Width
- 48 in
- Depth
- 1.63 in
- Size
- 3'H x 4'W
Details
- Board Color
- Clear
- Standards
- TAA Compliant
- Board Material
- Glass
- Image
- 2x2" Grid
- Green Program
- BIFMA Level 2 Certified
- Magnetic or Non-Magnetic
- Non-Magnetic
Description
Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's 2-inch Grid Graphic dry erase glassboards can be used anywhere. The graphics on our dry erasable glassboards are specially designed to encourage communication by providing an easy way to exchange information and measure goals and progress. Ideal for use in education, office, or manufacturing. The surface of Ghent's glassboard is easy to erase, allowing you to update information throughout the day. Our Harmony glassboard features a hideaway marker storage to keep the board clutter-free. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.
- Sleek 1⁄4" thick glass surface with permanent graphics.
- Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
- Features a hideaway marker storage to keep the board clutter-free.
- Glass surface is resistant to bacteria and germs, which helps with infection prevention.
- Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.