Grid Harmony Glassboard w/ Standoffs, Round Corners, 2x2'' Grid, Non-Magnetic, 4'H x 8'W

  • Mfr # GRPHMYRN22G-48

  • Zoro # G315763055


product price:  $1,273.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Depth
1.63 in
Standards
TAA Compliant
Board Material
Glass
Height
48 in
Board Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPHMYRN22G-48
Zoro #
G315763055
UPC #
014935044046
Country of Origin
United States

Dimensions

Depth
1.63 in
Height
48 in
Width
96 in
Size
4'H x 8'W

Details

Standards
TAA Compliant
Board Material
Glass
Board Color
Clear
Magnetic or Non-Magnetic
Non-Magnetic
Image
2x2" Grid
Green Program
BIFMA Level 2 Certified

Description

Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's 2-inch Grid Graphic dry erase glassboards can be used anywhere. The graphics on our dry erasable glassboards are specially designed to encourage communication by providing an easy way to exchange information and measure goals and progress. Ideal for use in education, office, or manufacturing. The surface of Ghent's glassboard is easy to erase, allowing you to update information throughout the day. Our Harmony glassboard features a hideaway marker storage to keep the board clutter-free. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
  • Features a hideaway marker storage to keep the board clutter-free.
  • Glass surface is resistant to bacteria and germs, which helps with infection prevention.
  • Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.