Harmony Glassboard w/ Standoffs, Magnetic, Square Corners, 2'H x 3'W, Smoke

  • Mfr # HMYSM23SK

  • Zoro # G115764399


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Features
Accepts Magnets
Board Color
Smoke
Depth
1.63 in
Height
24 in
Board Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMYSM23SK
Zoro #
G115764399
UPC #
14935014254
Country of Origin
United States

Dimensions

Depth
1.63 in
Height
24 in
Size
2'H x 3'W
Width
36 in

Details

Features
Accepts Magnets
Board Color
Smoke
Board Material
Glass
Magnetic or Non-Magnetic
Magnetic
Standards
TAA Compliant
Green Program
BIFMA Level 2 Certified

Description

Ghent's Harmony Magnetic Glass Whiteboard offers a unique, long-lasting alternative to the traditional whiteboard. The 1/4" tempered glass is made from recycled glass, sand, and steel that's been thermally treated for strength and safety. Our non-porous glassboards don't absorb ink, meaning the Whiteboard surface won't stain or ghost over time. The 1" radius corners are paired with a circular standoff to complement the shape of the board, and the edges are polished flat. Pre-drilled mounting holes and 1" diameter round standoffs allow the board to float 1-1/4" off the wall without a frame, using minimal hardware. The color and clean look of Ghent's glassboard is the perfect addition to a modern office or conference room. Ghent's magnetic glass whiteboard includes 4 markers, an eraser and 4 rare earth magnets that allow you to hang bulletins on the glass surface. Made sustainably, Harmony glassboards are BIFMA LEVEL 2 certified. The board's hideaway clear acrylic marker holder eliminates clutter and provides the perfect spot to store accessories. Our boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.


  • Tempered glass provides added strength and will not ghost or stain.
  • 100% recyclable and made from recycled glass, sand and steel. LEVEL by BIFMA certified.
  • Hideaway marker holder creates a clutter free writing surface
  • Carries a 50-year manufacturer warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.