Harmony Glassboard w/ Standoffs, Non-Magnetic, Square Corners, 4'H x 4'W, Smoke
- Mfr # HMYSN44SK
- Zoro # G915762854
Key Features
Specifications
Details
- MFR #
- HMYSN44SK
- Zoro #
- G915762854
- UPC #
- 14935014735
- Country of Origin
- United States
- Board Material
- Glass
- Board Color
- Smoke
- Standards
- TAA Compliant
- Magnetic or Non-Magnetic
- Non-Magnetic
- Green Program
- BIFMA Level 2 Certified
Dimensions
- Width
- 48 in
- Height
- 48 in
- Size
- 4'H x 4'W
- Depth
- 1.63 in
Description
Ghent's Harmony Non-magnetic Glass Whiteboard offers a unique, long-lasting alternative to the traditional whiteboard. The 1/4" tempered glass is made from recycled glass, sand, and steel that's been thermally treated for strength and safety. Our non-porous glassboards don't absorb ink, meaning the Whiteboard surface won't stain or ghost over time. The 1" radius corners are paired with a circular standoff to complement the shape of the board, and the edges are polished flat. Pre-drilled mounting holes and 1" diameter round standoffs allow the board to float 1-1/4" off the wall without a frame, using minimal hardware. The color and clean look of Ghent's glassboard is the perfect addition to a modern office or conference room. Ghent's Non-magnetic glass whiteboard includes 4 markers, an eraser and 4 rare earth magnets that allow you to hang bulletins on the glass surface. Made sustainably, Harmony glassboards are BIFMA LEVEL 2 certified. The board's hideaway clear acrylic marker holder eliminates clutter and provides the perfect spot to store accessories. Our boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping glassboards.
- Tempered glass provides added strength and will not ghost or stain.
- 100% recyclable and made from recycled glass, sand and steel. LEVEL by BIFMA certified.
- Hideaway marker holder creates a clutter free writing surface
- Carries a 50-year manufacturer warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.