Harmony Glassboard w/ Standoffs, Square Corners, 1 Year Calendar, Non-Magnetic, 4'H x 6'W

  • Mfr # GRPHMYSN31Y-46

  • Zoro # G815765320


product price:  $1,042.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Board Color
White
Height
48 in
Depth
1.63 in
Width
72 in
Board Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRPHMYSN31Y-46
Zoro #
G815765320
UPC #
14935407346
Country of Origin
United States

Dimensions

Height
48 in
Depth
1.63 in
Width
72 in
Size
4'H x 6'W

Details

Board Color
White
Board Material
Glass
Standards
TAA Compliant
Magnetic or Non-Magnetic
Non-Magnetic
Green Program
BIFMA Level 2 Certified
Image
1 Year Calendar

Description

Ghent's Calendar Glassboards are purposefully builtto encourage and foster communication, collaboration, and learning. Available in One Month, Three Month, and 12 Month graphics, the glassboard planner is versatile in meeting needs, schedules, and deadlines in the workplace. A Ghent glassboard is not only functionally sound with our 1/4" tempered glass, but also provide a seamless integration into any environment with grayscale graphics that will never ghost or stain. Ghent's monthly planner glassboard is a tool to provide communication between employees and managers, with graphics specifically designed with productivity and efficiency in mind. The glassboard planner is available in magnetic and non-magnetic surfaces. Available in both Ghent's Harmony glassboard with standoffs and Aria low profile glassboard. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Choose from 1 Month, 3 Month and 12 Month Calendar Graphics in neutral gray tones.
  • Light gray graphics blend seamlessly with any decor.
  • Resists staining and ghosting, graphics will not fade.
  • Track attendance, goals, productivity, and more.
  • Carries a 50-year manufacturer warranty and is .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.