Healthcare Aria Low Profile Glassboard, OR Schedule, Magnetic, 4'H x 6'W
- Mfr # GRPARIASM13S-46
- Zoro # G615763014
Key Features
Specifications
Product Information
- MFR #
- GRPARIASM13S-46
- Zoro #
- G615763014
- UPC #
- 14935042486
- Country of Origin
- United States
Dimensions
- Height
- 48 in
- Width
- 72 in
- Depth
- 0.5 in
- Size
- 4'H x 6'W
Details
- Board Color
- Clear
- Board Material
- Glass
- Standards
- TAA Compliant
- Features
- Accepts Magnets
- Green Program
- BIFMA Level 2 Certified
- Magnetic or Non-Magnetic
- Magnetic
- Image
- OR Schedule
Description
Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's OR Schedule dry erase glassboards are specially designed to improve communication and reduce anxiety for patients and employees. The entire surface easily wipes off with a soft cloth, disinfectant wipe, alcohol or water. Ghent's graphic glassboards are resistant to bacteria and germs, which helps with infection prevention. Our Low Profile Glassboard offers a lower support bar that doubles as a magnetic marker storage. Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.
- Sleek 1⁄4" thick glass surface with permanent graphics.
- Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
- Sits flush against the wall to prevent the collection of dust and debris.
- Glass surface is resistant to bacteria and germs, which helps with infection prevention.
- Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.