Healthcare Aria Low Profile Glassboard, OR Schedule, Magnetic, 4'H x 8'W

  • Mfr # GRPARIASM13S-48
  • Zoro # G315763093
product price: 
$
1,590.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Board Color
Clear
Height
48 in
Features
Accepts Magnets
Board Material
Glass
Depth
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRPARIASM13S-48
Zoro #
G315763093
UPC #
14935042509
Country of Origin
United States

Dimensions

Height
48 in
Depth
0.5 in
Width
96 in
Size
4'H x 8'W

Details

Board Color
Clear
Features
Accepts Magnets
Board Material
Glass
Standards
TAA Compliant
Image
OR Schedule
Magnetic or Non-Magnetic
Magnetic
Green Program
BIFMA Level 2 Certified

Description

Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's OR Schedule dry erase glassboards are specially designed to improve communication and reduce anxiety for patients and employees. The entire surface easily wipes off with a soft cloth, disinfectant wipe, alcohol or water. Ghent's graphic glassboards are resistant to bacteria and germs, which helps with infection prevention. Our Low Profile Glassboard offers a lower support bar that doubles as a magnetic marker storage. Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
  • Sits flush against the wall to prevent the collection of dust and debris.
  • Glass surface is resistant to bacteria and germs, which helps with infection prevention.
  • Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.