Shop GHENT

Healthcare Aria Low Profile Glassboard, OR Schedule, Non-Magnetic, 3'H x 4'W

  • Mfr # GRPARIASN13S-34

  • Zoro # G015765526


product price:  $715.99
/ea
Free Shipping & Returns

Key Features

Board Color
Clear
Height
36 in
Standards
TAA Compliant
Depth
0.5 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRPARIASN13S-34
Zoro #
G015765526
UPC #
14935042929
Country of Origin
United States

Dimensions

Height
36 in
Depth
0.5 in
Width
48 in
Size
3'H x 4'W

Details

Board Color
Clear
Standards
TAA Compliant
Board Material
Glass
Green Program
BIFMA Level 2 Certified
Image
OR Schedule
Magnetic or Non-Magnetic
Non-Magnetic

Description

Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's OR Schedule dry erase glassboards are specially designed to improve communication and reduce anxiety for patients and employees. The entire surface easily wipes off with a soft cloth, disinfectant wipe, alcohol or water. Ghent's graphic glassboards are resistant to bacteria and germs, which helps with infection prevention. Our Low Profile Glassboard offers a lower support bar that doubles as a magnetic marker storage. Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
  • Sits flush against the wall to prevent the collection of dust and debris.
  • Glass surface is resistant to bacteria and germs, which helps with infection prevention.
  • Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.