Healthcare Harmony Glassboard w/ Standoffs, Round Corners, Patient Room, Non-Magnetic, 3'Hx2'W

  • Mfr # GRPHMYRN11P-23
  • Zoro # G815762824
product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

Board Color
Clear
Height
36 in
Standards
TAA Compliant
Board Material
Glass
Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRPHMYRN11P-23
Zoro #
G815762824
UPC #
14935043780
Country of Origin
United States

Dimensions

Height
36 in
Width
24 in
Depth
1.63 in
Size
3'H x 2'W

Details

Board Color
Clear
Standards
TAA Compliant
Board Material
Glass
Green Program
BIFMA Level 2 Certified
Image
Patient Room
Magnetic or Non-Magnetic
Non-Magnetic

Description

Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's Patient Room dry erase glassboards improve communication and reduce anxiety for patients and employees. Patient room boards have been proven to increase HCAHPS scores by up to 6 points. The entire surface easily wipes off with a soft cloth, disinfectant wipe, alcohol or water. Ghent's glassboards are resistant to bacteria and germs, which helps with infection prevention. Our Glassboard with Stand-Offs feature a hideaway marker storage to keep the board clutter-free. Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
  • Features a hideaway marker storage to keep the board clutter-free.
  • Glass surface is resistant to bacteria and germs, which helps with infection prevention.
  • Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.